PHILIPS LIGHTING 542290 65W 120V-277V 5000K 7000LM EX39 Base Non-Dimmable LED High Bay Lamp, Daylight
Description
Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide lamps which will deliver substantial energy savings. Available in both plug-and-play (UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright, clean light for a fraction of the energy used by conventional HID.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 65HB/LED/850/ND FB 4/1 | Bulb Shape | T140 |
Bulb Base | EX39 | Power (Wattage) | 65 W |
Lumens | 7000 lm | Color Temperature | 5000 K |
Average Life | 25000 hr | Light Color | Day Light |
Color Rendering Index (CRI) | 80 | Beam Angle | 240° |
Voltage Rating | 120 - 277 V | Amperage Rating | 545 mA |
Frequency Rating | 50/60 Hz | Bulb Color/Finish | Frosted |
Dimmable | No | Temperature Rating | 98 °C |
Diameter | 141 mm | Height | 11.102 in |
Width | 5.669 in | Maximum Overall Length | 267 mm |
Standards | RoHS Compliant | UPC | 046677542290 |
Packages
1 - UNIT - 1 | 4 - UNIT- (4) |