PHILIPS LIGHTING 539676 7.5W 120V 2000K 400LM A50 Medium Base Dimmable LED Vintage-Style Lamp
Description
Philips LED vintage-style lamps allow you to maintain a warm, classic light effect while providing longer life and energy savings.
Specifications
Brand Name | Philips Lighting | Sub Brand | Designer Deco |
Item Name | LED Lamp | Designation | 7.5A50/VIN/820/CL/G/D+CORD VIN |
Bulb Shape | A50 | Bulb Base | E26 Medium |
Power (Wattage) | 7.5 W | Lumens | 400 lm |
Color Temperature | 2000 K | Average Life | 15000 hr |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Amperage Rating | 70 mA | Frequency Rating | 50/60 Hz |
Dimmable | Yes | Temperature Rating | 45 °C |
Diameter | 160 mm | Maximum Overall Length | 292 mm |
Standards | RoHS Compliant | UPC | 046677539672 |
Packages
1 - UNIT - 1 |