PHILIPS LIGHTING 539692 7.5W 120V 4000K 250LM Classic Filament Medium Base Dimmable LED Lamp, Cool White
Description
Philips LED vintage-style lamps allow you to maintain a warm, classic light effect while providing longer life and energy savings.
Specifications
Brand Name | Philips Lighting | Sub Brand | Designer Deco |
Item Name | LED Lamp | Designation | 7.5G63/modern/840/CL/G/D+CORD black |
Bulb Shape | G63 | Bulb Base | E26 Medium |
Power (Wattage) | 7.5 W | Lumens | 250 lm |
Color Temperature | 4000 K | Average Life | 15000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Amperage Rating | 70 mA |
Frequency Rating | 50/60 Hz | Dimmable | Yes |
Temperature Rating | 45 °C | Diameter | 200 mm |
Maximum Overall Length | 285 mm | Standards | RoHS Compliant |
UPC | 046677539696 |
Packages
1 - UNIT - 1 |