![phi75hbled850ndfb41](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394460183.jpg?preset=medium)
PHILIPS LIGHTING 542316 75W 120V-277V 5000K 8500LM EX39 Base Non-Dimmable LED High Bay Lamp, Daylight
Description
Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide lamps which will deliver substantial energy savings. Available in both plug-and-play (UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright, clean light for a fraction of the energy used by conventional HID.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 75HB/LED/850/ND FB 4/1 | Bulb Base | EX39 Mogul |
Power (Wattage) | 75 W | Lumens | 8500 lm |
Color Temperature | 5000 K | Average Life | 25000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 80 |
Beam Angle | 240° | Ballast Type | Bypass |
Voltage Rating | 120 - 277 V | Amperage Rating | 650 mA |
Frequency Rating | 50/60 Hz | Bulb Color/Finish | Frost |
Dimmable | No | Incandescent Equivalent Wattage | 175 W |
Diameter | 141 mm | Height | 267 mm |
Standards | UL Type B | UPC | 046677542313 |
Packages
1 - UNIT - 1 | 4 - UNIT- (4) |