Abbotsford
phibc55gu10f25dimamb

SIGNIFY 6W 120V 3000K GU10 LED Indoor Dimmable Flood Lamp, Bright White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:420646

Description

Philips LED Indoor Flood. Energy savings and long life. Dimmable bright white light. Easy to use - designed in traditional bulb shapes and fits easily into existing fixtures. Ideal for recessed and track lighting. Instant-on light. Mercury and RoHS compliant construction. BC6GU10/AMB/F25 3000 DIM. Saves up to 80% in energy costs compared to a standard incandescent light bulb Suitable for indoor use MR16 Bulb shape. Mercury free and R0HS compliant construction. Similar size and shape as regular bulbs. Quiet (no-hum) operation. Will not fade fabrics or furnishings. Fully dimmable, this GU10, twist and lock base flood light replaces your current 50-Watt halogen MR16. Energy-efficient replacement for 50W Halogen GU10. 6W = 50W - Long life - last up to 25,000 hours or 22.8 years when used 3 hours per day, 7 days a week - Brightness: 300 lumens Estimated yearly energy cost: $.72 (Based on 3 hrs/day - 11c/kwh. costs depend on rates and use) - Life hours: 22.8 Years (based on 3 hours/day) - Light Appearance: 3000K (bright white) - GU10 base

Specifications

Brand Name Philips Lighting Item Name LED Reflector Lamp
Designation BC5.5 6W GU10 Bulb Base GU10
Power (Wattage) 6 W Lumens 300 lm
Color Temperature 3000 K Light Color Warm White
Beam Angle 25° Voltage Rating 120 V
Bulb Color/Finish Clear Dimmable Yes

Packages

1 - UNIT - 1 4 - UNIT - 4