COOPER INDUSTRIES 313 Socket Reducer Keyless (Medium to Candelabra)
Description
Socket Reducers Keyless Mogul reducer has porcelain body, balance of reducer bodies are molded of heat and impact-resistant material.
Specifications
Brand Name | Eiko | Item Name | Miniature Incandescent Lamp |
Bulb Base Group | Bayonet | Bulb Overall Shape | T |
Bulb Shape | T3.25 | Bulb Base | BA9S Miniature Bayonet |
Wattage | 5 W | Lumens | 4 lm |
Average Life | 500 hr | Voltage Rating | 28 VAC |
Amperage Rating | 170 mA | Filament | C-2F |
Diameter | 0.43 in | Maximum Overall Length | 1.19 in |
ANSI Code | 313 | Standards | Meets 2012 Lighting Legislation Energy Standards |
Application | Used as a Replacement Light in Automobiles |
Packages
1 - UNIT - 1 |