![gecba9s130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676823.jpg?preset=medium)
ABB BA9S130 Bayonet Miniature Lamp 2 W 0 - 130 V, BA9s (Miniature Bayonet)
Description
Lamp bulb type incandescent, 130 VAC/DC, 2 W.
Specifications
Brand Name | Emerson | Item Name | Bayonet Miniature Lamp |
Type | Incandescent | Bulb Base | BA9s (Miniature Bayonet) |
Wattage | 2 W | Voltage Rating | 0 - 130 V |
For Use With | Pushbuttons | Application | For Electrical Distribution and Control |
UPC | 170188785782 |
Packages
1 - UNIT - 1 |