
EIKO LED-120-MB-W 120V Lamp LED T-3 1/4; Mini Bayonet(BA9s); White; Lens Clear, 0.5Lumens; 90Deg
Description
Miniature replacement lamps, energy efficient costs less than other alternatives to operate over the life of the lamp. Extreme long life less frequent re-lamping reduces maintenance costs. Environmentally friendly, no mercury or other hazardous substances reduces environmental impact. Heavy duty construction, shock and vibration resistant design increases lamp survivability.
Specifications
Brand Name | Eiko | Item Name | Miniature LED Lamp |
Type | T-3 1/4 LED | Bulb Base Group | Bayonet |
Bulb Overall Shape | Tube | Bulb Shape | T3.25 |
Bulb Base | BA9s | Lumens | 600 lm |
Average Life | 30000 hr | Voltage Rating | 110 - 130 V |
Finish | Clear | Color | White |
Designation | T3-1/4 | Amperage Rating | 6 mA |
Diameter | 10 mm | Maximum Overall Length | 25 mm |
Application | T-3 1/4 LED | UPC | 031293026811 |
Packages
10 - UNIT - (10) |