![iwa1073s8cl128v18aba15ss](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193758379.jpg?preset=medium)
STANDARD PRODUCTS 50408 1.8A 12.8V Standard Miniature Lamp, Clear
Description
FEATURES:• Average Life (Hours): 200 • Base: BA15s • Shape: S-8 • Amperes (A): 1.8 • Watts (W): 23.04 • Volts (V): 12.8 • Filament: C-6 • Finish: Clear • LCL: Light Center • Length: 31.80 • Maximum Overall Length: 51.00 • Diameter (mm): 25.4
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Miniature lamps |
Bulb Base Group | Bayonet | Bulb Overall Shape | Olive |
Bulb Shape | S8 | Bulb Base | BA15s |
Wattage | 23.04 W | Lumens | 32 lm |
Average Life | 200 hr | Voltage Rating | 12.8 V |
Finish | Clear | DLC | N |
Designation | 1073 S8/CL/12.8V/1.8A/BA15S/STD | Amperage Rating | 1.8 A |
Dimmable | No | Maximum Overall Length | 51 mm |
UPC | 069549004085 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |