
STANDARD PRODUCTS 50412 S8 18.43W 12.8V 1.44Amp BA15s Standard Products Lamp Miniature Automatic Self Centering Bay
Description
STANDARD® offers a line of S Shape Miniature Incandescent lamps that are often used in automobile, medical, scientific and aircraft lighting applications. Browse our brochure to learn more about our S Shape Miniature Incandescent amps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Miniature lamps |
Bulb Shape | S8 | Bulb Base | BA15s |
Wattage | 18.43 W | Lumens | 21 lm |
Average Life | 500 hr | Voltage Rating | 12.8 V |
Finish | Clear | DLC | N |
Designation | 1141 S8/CL/12.8V/1.44A/BA15S/STD | Amperage Rating | 1.44 A |
Filament | Single | Diameter | 25.4 mm |
Maximum Overall Length | 51 mm | ANSI Code | 1141 |
Application | For Head Light Passenger Car, Other Lighting Passenger Car | UPC | 069549004122 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |