![iwa1638](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193758685.jpg?preset=medium)
STANDARD PRODUCTS 22119 S8 28.56W 28V 1.02Amp BA15d Standard Products Marine DC Bay Miniature Lamp
Description
Miniature lamp with BA15d base, S-8 shape. 500 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Miniature Lamp | Type | Miniature lamps |
Bulb Shape | S-8 | Bulb Base | BA15D |
Wattage | 28.56 W | Lumens | 32 lm |
Average Life | 500 hr | Voltage Rating | 28 V |
Finish | Clear | Color | Clear |
DLC | N | Designation | 1638 S8/CL/28V/1.02A/BA15D/STD |
Amperage Rating | 1.02 A | Maximum Overall Length | 51 mm |
Application | For Vessel | UPC | 069549221192 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 500 - UNIT - 500 |