
STANDARD PRODUCTS 50432 T3.25 2.8W 14V 0.2Amp BA9s Standard Products Miniature Lamp Indicator
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T3.25 |
Bulb Base | BA9s (Miniature Bayonet) | Wattage | 2.8 W |
Lumens | 1.4 lm | Average Life | 3000 hr |
Voltage Rating | 14 V | Finish | Clear |
DLC | N | Designation | 1815 T3.25/CL/14V/0.2A/BA9S/STD |
Amperage Rating | 0.2 A | Diameter | 10.3 mm |
Maximum Overall Length | 30 mm | ANSI Code | 1815 |
UPC | 069549004320 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |