
STANDARD PRODUCTS T3.25 4.08W 24V 0.17Amp BA9s Standard Products Miniature Aircraft Bay Lamp
Description
Xenon miniature lamp with BA9s base, T-3.25 shape. 250 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Standard |
Bulb Shape | T3.25 | Bulb Base | BA9s (Miniature Bayonet) |
Wattage | 4.08 W | Average Life | 250 hr |
Voltage Rating | 24 V | Finish | Clear |
DLC | N | Designation | 1818 T3.25/CL/24V/0.17A/BA9S/STD |
Amperage Rating | 0.17 A | Filament | Single |
Diameter | 10.3 mm | Maximum Overall Length | 30 mm |
ANSI Code | 1818 | UPC | 069549004344 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |