
STANDARD PRODUCTS T3.25 1.12W 28V 0.04Amp BA9s Standard Products Miniature Aircraft Bay Lamp
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Standard |
Bulb Shape | T3.25 | Bulb Base | BA9s (Miniature Bayonet) |
Wattage | 1.12 W | Lumens | 340m lm |
Average Life | 1000 hr | Voltage Rating | 28 V |
Finish | Clear | DLC | N |
Designation | 1819 T3.25/CL/28V/0.04A/BA9S/STD | Amperage Rating | 0.04 A |
Filament | Single | Diameter | 0.41 mm |
Maximum Overall Length | 1.18 mm | ANSI Code | 1819 |
UPC | 069549004351 |
Packages
10 - UNIT - (10) | 5000 - UNIT - 5000 |