
STANDARD PRODUCTS 50438 T3.25 3.6W 36V 0.1Amp BA9s Standard Products Miniature Indicator Bay Lamp
Description
MINIATURE LAMP ANSI:1822 T-3.25 36V 0.1A 3.6W BA9s CLEAR 10 PACK STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T3.25 |
Bulb Base | BA9s (Miniature Bayonet) | Wattage | 3.6 W |
Lumens | 2.5 lm | Average Life | 1000 hr |
Voltage Rating | 36 V | Finish | Clear |
DLC | N | Designation | 1822 T3.25/CL/36V/0.1A/BA9S/STD |
Amperage Rating | 0.1 A | Diameter | 10.3 mm |
Maximum Overall Length | 30 mm | ANSI Code | 1822 |
UPC | 069549004382 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |