
STANDARD PRODUCTS 50242 T2.5 1.75W 24V 0.073Amp BA9s Standard Products Lamp Miniature Indicator Miniature Bay
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T2.5 |
Bulb Base | BA9s (Miniature Bayonet) | Wattage | 1.75 W |
Lumens | 500m lm | Average Life | 5000 hr |
Voltage Rating | 24 V | Finish | Clear |
DLC | N | Designation | 24MB T2.5/CL/24V/0.073A/BA9S/STD |
Amperage Rating | 0.073 A | Diameter | 7.8 mm |
Maximum Overall Length | 30 mm | ANSI Code | 24MB |
UPC | 069549002425 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |