STANDARD PRODUCTS 15445 250W 130V EYE Single Ended JD Base DC Halogen Lamp, Clear
Description
These lamps provide crisp white light and long reliable life. Features:• Crisp white light• Consistent colour and brightness• Reliable long lifeApplications: • Display cases• Museums• Restaurants• Marine/boat applications• Lounges• Retail Stores
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | JD |
Bulb Base Group | Bayonet | Bulb Overall Shape | Tube, Single-Ended |
Bulb Base | BA15d | Wattage | 250 W |
Lumens | 4500 lm | Average Life | 2000 hr |
Color Temperature | 2900 K | Voltage Rating | 130 V |
Finish | Clear | DLC | N |
Designation | 250Q/CL/DC/130V EYE | Dimmable | No |
Maximum Overall Length | 75 mm | UPC | 069549154452 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |