![iwa2t32524vba9sstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193756044.jpg?preset=medium)
STANDARD PRODUCTS 50456 T3.25 2W 24V 0.083Amp BA9s Miniature Indicator Bay Lamp
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T3.25 |
Bulb Base | BA9s (Miniature Bayonet) | Wattage | 2 W |
Average Life | 3000 hr | Voltage Rating | 24 V |
Finish | Clear | DLC | N |
Designation | 3797 2T3.25/24V/BA9S/STD | Amperage Rating | 83 mA |
Diameter | 10.3 mm | Maximum Overall Length | 25 mm |
ANSI Code | 3797 | UPC | 069549004566 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |