
STANDARD PRODUCTS 50344 6.3V 1.58W 0.25Amp T3.25 Standard Products BA9s Radio/TV Bay Lamp Miniature Indicator
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T3.25 |
Bulb Base | BA9s (Miniature Bayonet) | Wattage | 1.58 W |
Lumens | 900m lm | Average Life | 3000 hr |
Voltage Rating | 6.3 V | Finish | Clear |
DLC | N | Designation | 44 T3.25/6.3V/0.25A/3M/BA9S/STD |
Amperage Rating | 0.25 A | Diameter | 10.3 mm |
Maximum Overall Length | 30 mm | ANSI Code | 44 |
UPC | 069549003446 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |