
STANDARD PRODUCTS 50346 T3.25 0.95W 6.3V 0.15Amp BA9s Standard Products Lamp Miniature Radio/TV Bay
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T3.25 |
Bulb Base | BA9s (Miniature Bayonet) | Wattage | 0.95 W |
Lumens | 520m lm | Average Life | 3000 hr |
Voltage Rating | 6.3 V | Finish | Clear |
DLC | N | Designation | 47 T3.25/CL/6.3V/0.15A/3M/BA9S/STD |
Amperage Rating | 0.15 A | Diameter | 10.3 mm |
Maximum Overall Length | 30 mm | ANSI Code | 47 |
UPC | 069549003460 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |