
STANDARD PRODUCTS 50302 6W 24V S6 BA15d Base Miniature Lamp, Clear
Description
FEATURES:• Average Life (Hours):1500 • Base:BA15d • Shape: S-6 • Amperes:0.25 Amp • Watts:6W • Volts :24V• Filament: C-2V • Finish: Clear • LCL: Light Center Length: 30.20 • Maximum Overall Length : 48.00 • Diameter: 19.81 mm
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Miniature lamps |
Bulb Overall Shape | Olive | Bulb Shape | S6 |
Bulb Base | BA15d | Wattage | 6 W |
Lumens | 55 lm | Average Life | 1500 hr |
Voltage Rating | 24 V | Finish | Clear |
DLC | N | Designation | 6S6/CL/24V/BA15D/STD |
Amperage Rating | 250 mA | Diameter | 19.81 mm |
Maximum Overall Length | 48 mm | UPC | 069549003026 |
Packages
10 - UNIT - (10) | 500 - UNIT - 500 |