
STANDARD PRODUCTS 50297 S6 6W 145V 0.041Amp BA15d Standard Products Miniature Lamp
Description
STANDARD® offers a line of S Shape Miniature Incandescent lamps that are often used in automobile, medical, scientific and aircraft lighting applications. Browse our brochure to learn more about our S Shape Miniature Incandescent amps offerings
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Miniature lamps |
Bulb Shape | S6 | Bulb Base | BA15d |
Wattage | 6 W | Lumens | 40 lm |
Average Life | 2000 hr | Voltage Rating | 145 V |
Finish | Clear | DLC | N |
Designation | 6S6/CL/145V/BA15D/STD | Amperage Rating | 0.041 A |
Filament | Single | Diameter | 19.81 mm |
Maximum Overall Length | 48 mm | UPC | 069549002975 |
Packages
10 - UNIT - (10) | 500 - UNIT - 500 |