
STANDARD PRODUCTS 50355 6.63W 6.5V Lamp Miniature Automatic Marine Self Centering Bay
Description
STANDARD® offers a line of G Shape Miniature Incandescent lamps that are often found in automobile, aircraft and marine lighting applications. Browse our brochure to learn more about our G Shape Miniature Incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Miniature lamps |
Bulb Shape | G6 | Bulb Base | BA15d |
Wattage | 6.63 W | Lumens | 6 lm |
Average Life | 500 hr | Voltage Rating | 6.5 V |
Finish | Clear | DLC | N |
Designation | 82 G6/CL/6.5V/1.02A/BA15D/STD | Amperage Rating | 1.02 A |
Filament | Single | Diameter | 19.81 mm |
Maximum Overall Length | 37 mm | ANSI Code | 82 |
Application | For Vessel | UPC | 069549003552 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |