STANDARD PRODUCTS 50360 7.54W 13V Standard™ Lamp Automatic Class Die-Cast Bay
Description
STANDARD® offers a line of G Shape Miniature Incandescent lamps that are often found in automobile, aircraft and marine lighting applications. Browse our brochure to learn more about our G Shape Miniature Incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Miniature lamps |
Bulb Shape | G6 | Bulb Base | BA15d |
Wattage | 7.54 W | Lumens | 6 lm |
Average Life | 750 hr | Voltage Rating | 13 V |
Finish | Clear | DLC | N |
Designation | 90 G6/CL/13V/0.58A/BA15D/STD | Amperage Rating | 0.58 A |
Filament | Single | Diameter | 19.81 mm |
Maximum Overall Length | 37 mm | ANSI Code | 90 |
Application | For Head Light Passenger Car, Other Lighting Passenger Car | UPC | 069549003606 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |