
STANDARD PRODUCTS 50267 T3.25 3W 125V 0.025Amp BA9s Indicator Bay Miniature Lamp
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T3.25 |
Bulb Base | BA9s (Miniature Bayonet) | Wattage | 3 W |
Lumens | 360m lm | Average Life | 5000 hr |
Voltage Rating | 125 V | Finish | Clear |
DLC | N | Designation | 967 3T3.25/CL/125V/BA9S/STD |
Amperage Rating | 25 mA | Diameter | 10.3 mm |
Maximum Overall Length | 30 mm | ANSI Code | 967 |
UPC | 069549002678 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |