
STANDARD PRODUCTS 50324 9W 6V Standard Lamp Miniature Emergency Light Die-Cast Bay
Description
MINIATURES S SHAPE S-8 / BA15D / 9W / 6V / EMS-0509
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Miniature lamps |
Bulb Shape | S8 | Bulb Base | BA15d |
Wattage | 9 W | Lumens | 10 lm |
Average Life | 75 hr | Voltage Rating | 6 V |
Finish | Clear | Designation | EMS-0509 9S8/CL/6V/BA15D/STD |
Amperage Rating | 1.5 A | Filament | Single |
Diameter | 25.4 mm | Maximum Overall Length | 51 mm |
ANSI Code | EMS-0509 | UPC | 069549003248 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |