
STANDARD PRODUCTS 50323 9W 12V Standard Lamp Miniature Emergency Light Die-Cast Bay
Description
MINIATURE LAMP ANSI:EMS-1109 S-8 12V 0.75A 9W BA15d CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Miniature lamps |
Bulb Shape | S8 | Bulb Base | BA15d |
Wattage | 9 W | Lumens | 10 lm |
Average Life | 75 hr | Voltage Rating | 12 V |
Finish | Clear | DLC | N |
Designation | EMS-1109 9S8/CL/12V/BA15D/STD | Amperage Rating | 0.75 A |
Filament | Single | Diameter | 25.4 mm |
Maximum Overall Length | 51 mm | ANSI Code | EMS-1109 |
UPC | 069549003231 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |