![iwah150t3cl2mba15d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/205610596.jpg?preset=medium)
STANDARD PRODUCTS 50883 T3 150W 130V BA15d Tube Single Ended Standard Products Halogen Lamp
Description
JD type lamps are tubular shaped and run on line voltage. JD halogen lamps can have E26, BA15d, E11, E12, E14 and G9 bases.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | JD |
Bulb Overall Shape | Single-Ended Tube | Bulb Shape | T3 |
Bulb Base | BA15d | Wattage | 150 W |
Lumens | 3300 lm | Average Life | 2000 hr |
Color Temperature | 3000 K | Voltage Rating | 130 V |
Finish | Clear | DLC | N |
Designation | H150T3/CL/2M/BA15D/130V/STD | Diameter | 15 mm |
Maximum Overall Length | 60 mm | UPC | 069549008830 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |