STANDARD PRODUCTS 50706 0.3mA 105-125V Standard Miniature T/TL Shape and Xenon Miniature Lamp, Mini Bay BA9s, T3.5, Neon
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Standard |
Bulb Shape | T3.25 | Bulb Base | BA9s (Miniature Bayonet) |
Average Life | 15000 hr | Voltage Rating | 105 - 125 V |
DLC | N | Designation | B1A T3.25/125V/0.3MA/BA9S/B1A/STD |
Amperage Rating | 300 mA | ANSI Code | B1A |
UPC | 069549007062 |
Packages
1 - UNIT - 1 | 1000 - CTN - 1000 |