
STANDARD PRODUCTS 50707 1.2mA 105-125V Standard Miniature T/TL Shape and Xenon Miniature Lamp, Mini Bay BA9s, T3.5, Neon
Description
Xenon miniature lamp with BA9s base, T-3.25 shape. 15000 average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Miniature lamps |
Bulb Shape | T3.25 | Bulb Base | BA9s (Miniature Bayonet) |
Average Life | 15000 hr | Voltage Rating | 105 - 125 V |
DLC | N | Designation | B2A T3.25/125V/1.2MA/BA9S/B2A/STD |
Amperage Rating | 1.2 mA | UPC | 069549007079 |
Packages
1 - UNIT - 1 | 1000 - CTN - 1000 |