
STANDARD PRODUCTS 50269 3W 130V Standard Miniature Indicator Bay Lamp
Description
STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T3.25 |
Bulb Base | BA9s (Miniature Bayonet) | Wattage | 3 W |
Average Life | 10000 hr | Voltage Rating | 130 V |
Finish | Clear | DLC | N |
Designation | SP-105 3T3.25/CL/130V/BA9S/STD | Amperage Rating | 23 mA |
Diameter | 10.3 mm | Maximum Overall Length | 25 mm |
ANSI Code | SP-105 | UPC | 069549002692 |
Packages
10 - UNIT - (10) | 1000 - CTN - 1000 |