STANDARD PRODUCTS 50274 3W 160V 0.019Amp Miniature Lamp Indicator Bay
Description
Xenon miniature lamp with BA9s base, T-3.25 shape. 3000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bayonet Miniature Lamp | Type | Standard |
Bulb Overall Shape | Tube | Bulb Shape | T3.25 |
Bulb Base | BA9s (Miniature Bayonet) | Wattage | 3 W |
Average Life | 3000 hr | Voltage Rating | 160 V |
Finish | Clear | Designation | SP-122 3T3.25/CL/160V/BA9S/STD |
Amperage Rating | 19 mA | Diameter | 10.3 mm |
Maximum Overall Length | 30 mm | ANSI Code | SP-122 |
UPC | 069549002746 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |