![iwas8cl68v191aba15dstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/415524613.jpg?preset=medium)
STANDARD PRODUCTS 50821 12.99W 6.8V S-8 BA15d Base Miniature Lamp, Clear
Description
PRODUCT FEATURES:- ANSI Code:88- Average Life (Hours):300- Base:BA15d- Shape:S-8- Amperes (A):1.91- Watts (W):12.99- Volts (V):6.8- Filament:C-6- Finish:Clear- LCL: Light Center Length (ST_MINIA_S_LCL:28.6- Maximum Overall Length (mmST_MINIA_S_MOL:51- Diameter (mm):25.4
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Miniature Lamp | Type | Miniature lamps |
Bulb Shape | S8 | Bulb Base | BA15d |
Wattage | 12.9 W | Lumens | 15 lm |
Average Life | 300 hr | Voltage Rating | 6.8 V |
Finish | Clear | DLC | N |
Amperage Rating | 1.91 A | ANSI Code | 88 |
UPC | 069549008212 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |