
STANDARD PRODUCTS 50445 0.45W 5V T-3.25 BA9s Base Miniature Lamp, Clear
Description
PRODUCT FEATURES:- Shape:T-3.25- ANSI Code:1850- Average Life (Hours):1500- Base:BA9s- Maximum Overall Length (mmST_MINIA_T_MOL:30- Watts (W):0.45- Volts (V):5- Amperes (A):0.09- Diameter (mm):10.3- Filament:C-2R- Finish:Clear- LCL: Light Center Length (ST_MINIA_T_LCL:15.9
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Miniature Lamp | Type | Miniature lamps |
Wattage | 0.45 W | Lumens | 250m lm |
Average Life | 1500 hr | Voltage Rating | 5 V |
Finish | Clear | DLC | N |
Amperage Rating | 90 mA | Diameter | 10.3 mm |
UPC | 069549004450 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |