![phigbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692559.jpg?preset=medium)
50W 12V Philips Low Voltage Reflector Halogen Lamp, Frosted
Description
PHIL GBK 12V LAMP
Specifications
Brand Name | Philips Lighting | Item Name | Bayonet Miniature Lamp |
Type | Halogen | Bulb Base | BA15d |
Wattage | 50 W | Average Life | 2000 hr |
Color Temperature | 3000 K | Voltage Rating | 12 V |
Finish | Frosted | Designation | GBK 50W 12V 25DEG 50PK |
Color Rendering Index (CRI) | 100 | Material | Aluminum |
Candlepower | 2000 cd | Diameter | 58 mm |
Maximum Overall Length | 60 mm | Beam Angle | 25° |
ANSI Code | GBK | Application | ACCENT LIGHTING |
UPC | 046677340919 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT - 50 | 2400 - UNIT - 2400 |