![iwa12](/images/no-image-en.png)
STANDARD PRODUCTS 13039 6.3V Incandescent Miniature Lamp
Description
Incandescent miniature lamp with G4.8 base. G3-1/2 glass.
Specifications
Brand Name | Stanpro | Item Name | Miniature Incandescent Lamp |
Bulb Base Group | Radio Bi-Pin | Bulb Shape | G3-1/2 |
Bulb Base | G4.8 | Voltage Rating | 6.3 V |
Material | Glass | UPC | 069549130395 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |