![iwa382t175cl14v008a40mf6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193756046.jpg?preset=medium)
STANDARD PRODUCTS 50697 14V T-1.75 Incandescent Miniature Lamp, Clear
Description
PRODUCT FEATURES:- Shape: T-1.75 - Average Life (Hours): 40000 - Base: Midget Flanged F6 - Maximum Overall Length (mmST_MINIA_T_MOL: 15.90 - Volts (V): 14 - Amperes (A): 0.08 - Diameter (mm): 5.84 - Filament: C-2F
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Xenon Miniature Lamp | Type | Miniature lamps |
Bulb Base Group | Midget Flanged | Bulb Overall Shape | Tube |
Bulb Shape | T1.75 | Bulb Base | Midget Flanged F6 |
Wattage | 1 W | Average Life | 40000 hr |
Voltage Rating | 14 V | Finish | Clear |
DLC | N | Designation | 382 T1.75/CL/14V/0.08A/40M/F6/STD |
Amperage Rating | 0.08 A | Dimmable | No |
Maximum Overall Length | 15.9 mm | UPC | 069549006973 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1000 - CTN - 1000 |