![iwajc12v75wg2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12200850.jpg?preset=medium)
STANDARD PRODUCTS 61972 75W 12V GY6.35 Standard Halogen Single Ended Lamp
Description
Low pressure technology allows use in open fixtures (where specified). UV stop capsule. Infrared coating (IRC) offers much higher luminous efficacy. They emit the same amount of light and use up to 30 % less electricity.
Specifications
Brand Name | Radium | Sub Brand | Generic |
Item Name | Miniature Halogen Lamp | Type | Low Pressure, Single Ended |
Bulb Base | GY6.35 | Wattage | 75 W |
Lumens | 1450 lm | Average Life | 4000 hr |
Color Temperature | 3000 K | Voltage Rating | 12 V |
Finish | Infrared Coating | Series/Model | JC |
Designation | RJL 75W/12/SKY/GY6.35 RAD | Material | Glass |
Diameter | 13/32 in | Maximum Overall Length | 1-5/16 in |
UPC | 069549619722 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |