![iwajc12v10wg4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12169612.jpg?preset=medium)
STANDARD PRODUCTS 10825 10W 12V G4 Standard Halogen Single Ended JC Lamp
Description
Radium Halogen single ended lamp with G4 base. 2000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Radium |
Item Name | Miniature Lamp | Type | JC, Single Ended, Halogen |
Bulb Base Group | Bi-Pin | Bulb Base | G4 |
Wattage | 10 W | Lumens | 140 lm |
Average Life | 2000 hr | Color Temperature | 2800 K |
Voltage Rating | 12 V | Finish | Clear |
Maximum Overall Length | 33 mm | UPC | 069549108257 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |