![iwajc12v20wg4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/76222255.jpg?preset=medium)
STANDARD PRODUCTS 30262 20W 12V JC G4 Base Halogen Single-Ended Lamp
Description
PRODUCT FEATURES:- Lamp Type:JC- Base:G4- Watts (W):20- Volts (V):12- Voltage Level:Low
Specifications
Brand Name | Eye Lighting | Item Name | Bi-Pin Miniature Lamp |
Type | JC, Single Ended | Bulb Base Group | Bi-Pin |
Bulb Shape | T3 | Bulb Base | G4 |
Wattage | 20 W | Lumens | 330 lm |
Average Life | 2000 hr | Color Temperature | 2850 K |
Voltage Rating | 12 V | Finish | Clear |
Designation | 20QT3/G4/12V EYE | Maximum Overall Length | 1.3 in |
Application | For Display Cases, Museums, Restaurants, Retail Stores, Furniture, Lounges | UPC | 069549302624 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |