![iwajc12v35wg2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/76222392.jpg?preset=medium)
STANDARD PRODUCTS 3026635W 12V JC Bi-Pin Halogen Lamp
Description
These lamps provide crisp white light and long reliable life. Crisp white light. Consistent color and brightness.
Specifications
Brand Name | Eye Lighting | Item Name | Single Ended Lamp |
Bulb Base Group | Bi-Pin | Bulb Shape | 35QT3 |
Bulb Base | G2/GY6.35 | Wattage | 35 W |
Lumens | 560 lm | Average Life | 2000 hr |
Color Temperature | 2900 K | Voltage Rating | 12 V |
Series/Model | JC | Designation | 35QT3/GY6.35/12V EYE |
Maximum Overall Length | 1.73 in | Application | Display Cases, Museums, Restaurants, Retail Stores, Furniture, Lounges |
UPC | 069549302662 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |