Abbotsford
iwajcd120v50wg2

STANDARD PRODUCTS 50878 50W 120V GY6.35 Standard Halogen Single Ended JCD Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50878

Description

HALOGEN SINGLE-ENDED LAMPS / GY6.35 / 50W / 2700K / 120V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bi-Pin Miniature Lamp Type Halogen
Bulb Base Group Bi-Pin Bulb Overall Shape Single-Ended Tube
Bulb Base GY6.35 Wattage 50 W
Lumens 600 lm Average Life 2000 hr
Color Temperature 2700 K Voltage Rating 120 V
Finish Clear Designation H50JCD/CL/2M/GY6.35/120V/STD
Diameter 13 mm Maximum Overall Length 46 mm
UPC 069549008786

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok