
STANDARD PRODUCTS 10317 75W 12V GY6.35 Standard Halogen Single Ended JCD Lamp
Description
STANDARD® offers an extensive line of Halogen Projection lamps. Browse our E-Catalogue to learn more about our Halogen Projection lamp product offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bi-Pin Miniature Lamp | Type | Halogen |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Single-Ended Tube |
Bulb Base | GY6.35 | Wattage | 75 W |
Lumens | 1050 lm | Average Life | 2000 hr |
Color Temperature | 2750 K | Voltage Rating | 120 V |
Finish | Clear | DLC | N |
Designation | H75JCD/CL/2M/GY6.35/120V/STD | Maximum Overall Length | 49 mm |
UPC | 069549103177 |
Packages
1 - UNIT - 1 | 100 - CTN - 100 |