![junt925](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163896.jpg?preset=medium)
ACUITY T925 25W 120V Bi-Pin Halogen Lamp, Clear
Description
25W Bi-Pin 120V Halogen Lamp, for use with UH Series fixtures.
Specifications
Brand Name | Juno | Item Name | Halogen Lamp |
Type | Replacement, Decorative | Bulb Base Group | Bi-Pin |
Bulb Shape | Single-Ended Tube | Bulb Base | G8 |
Wattage | 25 W | Average Life | 2000 hr |
Voltage Rating | 120 V | For Use With | UH106, UH212 and UH318 Undercabinet Lighting |
UPC | 661209040282 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |