![lum5800013l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11709765.jpg?preset=medium)
THOMAS & BETTS. 580.0013-L 8W 6V Bi-Pin Halogen Replacement Lamp
Description
8W 6V Bi-Pin Halogen Lamp Replacement.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Halogen Replacement Lamp | Type | Decorative |
Bulb Shape | T2.25 | Bulb Base | Bi-Pin |
Wattage | 8 W | Voltage Rating | 6 V |
Maximum Overall Length | 25.4 mm | UPC | 784170032602 |
Packages
1 - UNIT - 1 |