![lum5800015l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11709765.jpg?preset=medium)
THOMAS & BETTS. 580.0015L 12W 12V Bi-Pin Halogen Replacement Lamp
Description
12W 12V Bi-Pin Halogen Lamp Replacement.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Halogen Replacement Lamp | Bulb Shape | T2.25 |
Bulb Base | Bi-Pin | Wattage | 12 W |
Voltage Rating | 12 V | Maximum Overall Length | 25.4 mm |
UPC | 784170032626 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |