THOMAS & BETTS. 580.0023L 20W 24V Bi-Pin Halogen Replacement Lamp
Description
20W 24V Bi-Pin Halogen Replacement Lamp.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Halogen Replacement Lamp | Bulb Shape | T2.25 |
Bulb Base | Bi-Pin | Wattage | 20 W |
Voltage Rating | 24 V | Maximum Overall Length | 25.4 mm |
UPC | 784170032701 |
Packages
1 - UNIT - 1 |