PHILIPS LIGHTING 158816 95W 17V Halogen Non-Reflector Lamp
Description
Philips FastFit lamps feature a rear loading base system which enables easy lamp replacement. Reliable, high quality lamps provide ultimate performance.
Specifications
Brand Name | Philips Lighting | Sub Brand | FastFit |
Item Name | Projection Lamp | Type | Halogen |
Bulb Shape | T4 | Bulb Base | GY6.35 |
Wattage | 95 W | Lumens | 2.15k lm |
Average Life | 2000 hr | Color Temperature | 3000/3050 K |
Voltage Rating | 191/17 V | Finish | Clear |
Color Rendering Index (CRI) | 100 | Filament | Single |
Maximum Overall Length | 50.038 mm | Light Center Length | 32 mm |
Application | Accent Lighting | UPC | 711500426671 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |