![phibc50w12vcapsuletp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691001.jpg?preset=medium)
PHILIPS LIGHTING 513465 50 W 12V Philips Low Voltage Capsule Halogen Lamp Clear
Description
Functional light with substantial energy savingsPhilips Halogen Low Voltage Capsules provide sparkling, white light. These lamps offer an
Specifications
Brand Name | Philips Lighting | Item Name | Bi-Pin Miniature Lamp |
Type | Capsule | Bulb Base Group | Bi-Pin |
Bulb Base | GY6.35 | Wattage | 50 W |
Lumens | 700 lm | Color Temperature | 3000 K |
Voltage Rating | 12 V | Finish | Clear |
Diameter | 12 mm | Maximum Overall Length | 44 mm |
UPC | 046677116149 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 3696 - UNIT = 3696 |