PHILIPS LIGHTING 513457 20W 12V Philips Halogen Bi-Pin Low Voltage Capsule, Clear
Description
Functional light with substantial energy savingsPhilips Halogen Low Voltage Capsules provide sparkling, white light. These lamps offer an
Specifications
Brand Name | Philips Lighting | Item Name | Bi-Pin Miniature Lamp |
Type | Capsule | Bulb Base Group | Bi-Pin |
Bulb Shape | T3 | Bulb Base | G4 |
Wattage | 20 W | Lumens | 250 lm |
Average Life | 2000 hr | Color Temperature | 3000 K |
Voltage Rating | 12 V | Finish | Clear |
Color | Colorless | Diameter | 10 mm |
Maximum Overall Length | 33 mm | UPC | 067805003575 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 3696 - UNIT = 3696 |